MARTIN SPROCKET D140B14 | AJ9BQU

MARTIN SPROCKET D140B14 Roller Chain Sprocket, 140 Chain, Stock Bore, 14 Teeth, 7.864 Inch Pitch Dia., Steel

Item: AJ9BQU Model: D140B14
In Stock

Get it by Tuesday, Jun 17

€707.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number140
Chain Pitch1 3/4"
ConstructionSolid
Finished Bore Size1 5/8"
For Chain Number140
For Chain Pitch1 3/4"
Hub ConfigurationB
Hub Outside Dia.5 1/2"
Individually PackagedNo
Length Through Bore3 3/4"
MaterialSteel
Max. Bore Size3 3/4"
Min. Bore Size1 5/8"
Number Of Chain Rows2
Number Of Teeth14
Outside Dia.8.717"
Pitch Dia.7.8644"
Single Strand Tooth Thickness2.818"
Storage Dimension Height3 3/4"
Storage Dimension Length8.717"
Storage Dimension Width8.717"
Weight34.45 lbs.

Shipping Info:

Ship weight (kg) 15.5025
Ship height (cm)9.53
Ship length (cm)22.15
Ship width (cm)22.15

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D140B13 | AJ9BQR D140B13137 5/16"8.15"3 3/4"1401 3/4"Finished Bore€732.89
MARTIN SPROCKET D140B15 | AJ9BQW D140B15158.417"9.283"3 3/4"1401 3/4"Finished Bore€851.56
MARTIN SPROCKET D140B16 | AJ9BQY D140B16168.9702"9.848"4"1401 3/4"Finished Bore€909.64
MARTIN SPROCKET D140B17 | AJ9BRA D140B17179.5238"10.412"4"1401 3/4"Finished Bore€1,008.41
MARTIN SPROCKET D140B18 | AJ9BRC D140B181810.0778"10.975"4"1401 3/4"Finished Bore€1,059.68
MARTIN SPROCKET D140B19 | AJ9BRE D140B191910.6322"11.537"4"1401 3/4"Finished Bore€1,117.25
MARTIN SPROCKET D140B20 | AJ9BRG D140B202011.1868"12.099"4"1401 3/4"Finished Bore€1,216.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D140B14 Roller Chain Sprocket, 140 Chain, Stock Bore, 14 Teeth, 7.864 Inch Pitch Dia., Steel
€707.61 /unit