MARTIN SPROCKET D12B25 | AJ9NAZ

MARTIN SPROCKET D12B25 Sprocket, 12B-2 Chain, 25 Teeth, 151.995 mm Pitch Dia., 163.742 mm O.D., Steel

Item: AJ9NAZ Model: D12B25
In Stock

Get it by Tuesday, Jun 17

€300.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 5.4405
Ship height (cm)2.54
Ship length (cm)16.38
Ship width (cm)16.38

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET D12B11 | AJ9NAJ D12B11D12B11€159.26
RFQ
MARTIN SPROCKET D12B12 | AJ9NAK D12B12D12B12€165.54
RFQ
MARTIN SPROCKET D12B13 | AJ9NAL D12B13D12B13€179.43
RFQ
MARTIN SPROCKET D12B14 | AJ9NAM D12B14D12B14€188.84
RFQ
MARTIN SPROCKET D12B15 | AJ9NAN D12B15D12B15€196.43
RFQ
MARTIN SPROCKET D12B16 | AJ9NAP D12B16D12B16€210.49
RFQ
MARTIN SPROCKET D12B17 | AJ9NAQ D12B17D12B17€221.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D12B25 Sprocket, 12B-2 Chain, 25 Teeth, 151.995 mm Pitch Dia., 163.742 mm O.D., Steel
€300.17 /unit