Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET D12B13 | AJ9NAL

MARTIN SPROCKET D12B13 Sprocket, 12B-2 Chain, 13 Teeth, 79.602 mm Pitch Dia., 91.349 mm O.D., Steel

Item: AJ9NAL Model: D12B13
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€207.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)5
Ship length (cm)9.14
Ship width (cm)9.14

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET D12B11 | AJ9NAJ D12B11D12B11€159.26
RFQ
MARTIN SPROCKET D12B12 | AJ9NAK D12B12D12B12€165.54
RFQ
MARTIN SPROCKET D12B14 | AJ9NAM D12B14D12B14€188.84
RFQ
MARTIN SPROCKET D12B15 | AJ9NAN D12B15D12B15€196.43
RFQ
MARTIN SPROCKET D12B16 | AJ9NAP D12B16D12B16€210.49
RFQ
MARTIN SPROCKET D12B17 | AJ9NAQ D12B17D12B17€221.88
RFQ
MARTIN SPROCKET D12B18 | AJ9NAR D12B18D12B18€231.29
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D12B13 Sprocket, 12B-2 Chain, 13 Teeth, 79.602 mm Pitch Dia., 91.349 mm O.D., Steel
€207.03 /unit