MARTIN SPROCKET CSD54036X60 | BA4UPR

MARTIN SPROCKET CSD54036X60 Drum Pulley, Standard, 54 Inch O.D., 6 Inch Max Bore, 36 Inch Face Width, Steel

Item: BA4UPR Model: CSD54036X60
In Stock

Get it by Tuesday, Jun 17

€6,272.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Pulley

Shipping Info:

Ship weight (kg) 887.85
Ship height (cm)91.44
Ship length (cm)137.16
Ship width (cm)137.16

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET CSD36066X60 | AZ9HYY CSD36066X60CSD36066X60€6,904.09
MARTIN SPROCKET CSD48060X60 | AZ9MMC CSD48060X60CSD48060X60€9,468.85
MARTIN SPROCKET CSD54054X60 | AZ9WBG CSD54054X60CSD54054X60€10,359.44
MARTIN SPROCKET CSD60044X60 | BA2AVA CSD60044X60CSD60044X60€8,067.46
MARTIN SPROCKET CSD60060X60 | BA2DQP CSD60060X60CSD60060X60€12,311.79
MARTIN SPROCKET CSD54038X60 | BA2EGT CSD54038X60CSD54038X60€6,410.04
MARTIN SPROCKET CSD36040X60 | BA2JTH CSD36040X60CSD36040X60€4,314.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET CSD54036X60 Drum Pulley, Standard, 54 Inch O.D., 6 Inch Max Bore, 36 Inch Face Width, Steel
€6,272.60 /unit