MARTIN SPROCKET CSD48024X45 | BA3LVG

MARTIN SPROCKET CSD48024X45 Drum Pulley, Standard, 48 Inch O.D., 4.5 Inch Max Bore, 24 Inch Face Width, Steel

Item: BA3LVG Model: CSD48024X45
In Stock

Get it by Thursday, Jun 12

€3,735.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Pulley

Shipping Info:

Ship weight (kg) 402.75
Ship height (cm)60.96
Ship length (cm)121.92
Ship width (cm)121.92

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET CSD48057X45 | AZ9JDL CSD48057X45CSD48057X45€7,400.20
MARTIN SPROCKET CSD42057X45 | AZ9TDN CSD42057X45CSD42057X45€5,939.39
MARTIN SPROCKET CSD30060X45 | AZ9UUN CSD30060X45CSD30060X45€4,790.02
MARTIN SPROCKET CSD54024X45 | AZ9XZZ CSD54024X45CSD54024X45€4,233.97
MARTIN SPROCKET CSD48032X45 | BA2BLT CSD48032X45CSD48032X45€4,246.64
MARTIN SPROCKET CSD48026X45 | BA2CHH CSD48026X45CSD48026X45€3,863.89
MARTIN SPROCKET CSD54063X45 | BA2DAZ CSD54063X45CSD54063X45€8,928.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET CSD48024X45 Drum Pulley, Standard, 48 Inch O.D., 4.5 Inch Max Bore, 24 Inch Face Width, Steel
€3,735.88 /unit