MARTIN SPROCKET CSD24032H70 | BA4LHT

MARTIN SPROCKET CSD24032H70 Drum Pulley, Standard, 24 Inch O.D., 7 Inch Max Bore, 32 Inch Face Width, Steel

Item: BA4LHT Model: CSD24032H70
In Stock

Get it by Tuesday, Jun 17

€2,198.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Pulley

Shipping Info:

Ship weight (kg) 173.25
Ship height (cm)81.28
Ship length (cm)60.96
Ship width (cm)60.96

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET CSD24040H70 | AZ9HJN CSD24040H70CSD24040H70€2,533.99
MARTIN SPROCKET CSD30063H70 | AZ9ZHK CSD30063H70CSD30063H70€4,103.02
MARTIN SPROCKET CSD36057H70 | BA3CFP CSD36057H70CSD36057H70€5,195.78
MARTIN SPROCKET CSD36051H70 | BA3DAF CSD36051H70CSD36051H70€4,560.06
MARTIN SPROCKET CSD24063H70 | BA3TKJ CSD24063H70CSD24063H70€3,365.93
MARTIN SPROCKET CSD30038H70 | BA3TKL CSD30038H70CSD30038H70€3,030.63
MARTIN SPROCKET CSD30040H70 | BA3TKM CSD30040H70CSD30040H70€3,153.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET CSD24032H70 Drum Pulley, Standard, 24 Inch O.D., 7 Inch Max Bore, 32 Inch Face Width, Steel
€2,198.61 /unit