EATON HFD3150KW | BJ4CQF

EATON HFD3150KW Molded Case Switch, Type Hfd, 3-Pole, 150A, 600 Vac, 250 Vdc, Without Terminals, 50/60 Hz

Item: BJ4CQF Model: HFD3150KW
In Stock

Get it by Tuesday, Jun 17

€2,363.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Height4.13"
Length3.38"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight4.2 lbs.
Width4.13"

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)10.49
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HFD3100KL | BH3BHK HFD3100KLHFD3100KL-
RFQ
EATON HFD3100K | BH3BLN HFD3100KHFD3100K-
RFQ
EATON HFD3100KW | BH3BMM HFD3100KWHFD3100KW€1,307.00
EATON HFD3225K | BH3BTE HFD3225KHFD3225K€2,430.66
EATON HFD3225KW | BH3BTF HFD3225KWHFD3225KW-
RFQ
EATON HFD3225KL | BH3BTL HFD3225KLHFD3225KL€2,440.79
EATON HFD4100K | BH3BUL HFD4100KHFD4100K-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HFD3150KW Molded Case Switch, Type Hfd, 3-Pole, 150A, 600 Vac, 250 Vdc, Without Terminals, 50/60 Hz
€2,363.55 /unit