Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET BK55 1/2 | AM3LFN

MARTIN SPROCKET BK55 1/2 Sheave, 0.5 Inch Bore, 0.875 Inch Face Width, 5.250 Inch Outside Dia., Cast Iron

Item: AM3LFN Model: BK55 1/2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€87.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)2.22
Ship length (cm)13.34
Ship width (cm)13.34

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET BK45 3/4 | AM2QEB BK45 3/4BK45 3/4€65.04
RFQ
MARTIN SPROCKET BK55 3/4 | AM2QKU BK55 3/4BK55 3/4€75.53
RFQ
MARTIN SPROCKET BK100 1 | AM3LCD BK100 1BK100 1€127.05
RFQ
MARTIN SPROCKET BK100 1 1/4 | AM3LCE BK100 1 1/4BK100 1 1/4€127.05
RFQ
MARTIN SPROCKET BK100 1 1/8 | AM3LCF BK100 1 1/8BK100 1 1/8€127.05
RFQ
MARTIN SPROCKET BK100 1 3/16 | AM3LCG BK100 1 3/16BK100 1 3/16€127.05
RFQ
MARTIN SPROCKET BK25 3/4 | AM3LCJ BK25 3/4BK25 3/4€36.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET BK55 1/2 Sheave, 0.5 Inch Bore, 0.875 Inch Face Width, 5.250 Inch Outside Dia., Cast Iron
€87.15 /unit