MARTIN SPROCKET B660-4 | AK2ZKL

MARTIN SPROCKET B660-4 Bevel Gear, 6 Diametral Pitch, 10 Inch Pitch Dia., Cast Iron

Item: AK2ZKL Model: B660-4
In Stock

Get it by Tuesday, Jun 17

€576.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear

Shipping Info:

Ship weight (kg) 6.426
Ship height (cm)5.72
Ship length (cm)25.5
Ship width (cm)25.5

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET B618-2 | AK2ZHT B618-2B618-2€227.37
RFQ
MARTIN SPROCKET B642-2 | AK2ZJC B642-2B642-2€398.10
RFQ
MARTIN SPROCKET B621-2 | AK2ZJF B621-2B621-2€259.79
RFQ
MARTIN SPROCKET B648-2 | AK2ZJM B648-2B648-2€430.53
RFQ
MARTIN SPROCKET B624-2 | AK2ZJP B624-2B624-2€357.46
RFQ
MARTIN SPROCKET B615-4 | AK2ZKN B615-4B615-4€170.70
RFQ
MARTIN SPROCKET B645-3 | AK2ZNH B645-3B645-3€438.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET B660-4 Bevel Gear, 6 Diametral Pitch, 10 Inch Pitch Dia., Cast Iron
€576.63 /unit