Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET AK23 5/8 | AM3KVE

MARTIN SPROCKET AK23 5/8 Sheave, 0.625 Inch Bore, 0.656 Inch Face Width, 2.3 Inch Outside Dia., 1 Groove, Steel

Item: AM3KVE Model: AK23 5/8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.90 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)1.67
Ship length (cm)5.84
Ship width (cm)5.84

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET AK104 1 | AM3KRV AK104 1AK104 1€117.64
RFQ
MARTIN SPROCKET AK104 1 1/4 | AM3KRW AK104 1 1/4AK104 1 1/4€117.64
RFQ
MARTIN SPROCKET AK104 1 3/16 | AM3KRX AK104 1 3/16AK104 1 3/16€117.64
RFQ
MARTIN SPROCKET AK104 1 7/16 | AM3KRZ AK104 1 7/16AK104 1 7/16€117.64
RFQ
MARTIN SPROCKET AK104 3/4 | AM3KTA AK104 3/4AK104 3/4€117.64
RFQ
MARTIN SPROCKET AK104 5/8 | AM3KTB AK104 5/8AK104 5/8€117.64
RFQ
MARTIN SPROCKET AK109 1 | AM3KTC AK109 1AK109 1€126.13
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET AK23 5/8 Sheave, 0.625 Inch Bore, 0.656 Inch Face Width, 2.3 Inch Outside Dia., 1 Groove, Steel
€32.90 /unit