MARTIN SPROCKET 80E80 | AJ9AFR

MARTIN SPROCKET 80E80 Roller Chain Sprocket, Bushed QD, 80 Chain, 80 Teeth, 26.052 Inch Outside Dia., Steel

Item: AJ9AFR Model: 80E80
In Stock

Get it by Tuesday, Jun 17

€1,367.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Product Datasheetmartin-sprocket-06a15.pdf

Shipping Info:

Ship weight (kg) 31.122
Ship height (cm)6.68
Ship length (cm)66.17
Ship width (cm)66.17

Documentation:

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 80SH11 | AJ9AAK 80SH11113.5495"4.006"0.812"801"Bushed Bore€90.51
MARTIN SPROCKET 80SH12 | AJ9AAQ 80SH12123.8637"4.332"0.812"801"Bushed Bore€93.14
MARTIN SPROCKET 80SDS13 | AJ9AAW 80SDS13134.1786"4.657"3/4"801"Bushed Bore€93.14
MARTIN SPROCKET 80SDS14 | AJ9ABB 80SDS14144.494"4.981"3/4"801"Bushed Bore€100.03
MARTIN SPROCKET 80SK15 | AJ9ABG 80SK15154.8097"5.305"1 1/4"801"Bushed Bore€103.49
MARTIN SPROCKET 80SK16 | AJ9ABM 80SK16165.1258"5.627"1 1/4"801"Bushed Bore€108.07
MARTIN SPROCKET 80SK17 | AJ9ABT 80SK17175.4422"5.95"1 1/4"801"Bushed Bore€121.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 80E80 Roller Chain Sprocket, Bushed QD, 80 Chain, 80 Teeth, 26.052 Inch Outside Dia., Steel
€1,367.92 /unit