Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 80BTB13H | AJ8YVP

MARTIN SPROCKET 80BTB13H Sprocket, Taper, 80 Chain, 13 Teeth, 4.179 Inch Pitch Dia., 4.657 Inch O.D., Steel

Item: AJ8YVP Model: 80BTB13H
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€109.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number1615
Chain Number80
Chain Pitch1"
ConstructionSolid
For Chain Number80
For Chain Pitch1"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.3"
Individually PackagedYes
Length Through Bore1 1/2"
MaterialSteel
Max. Bore Size1 5/8"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth13
Outside Dia.4.657"
Pitch Dia.4.1786"
Single Strand Tooth Thickness0.575"
Storage Dimension Height1 14/25"
Storage Dimension Length4 3/4"
Storage Dimension Width4 3/4"
Weight2.3 lbs.

Shipping Info:

Ship weight (kg) 0.603
Ship height (cm)3.81
Ship length (cm)11.84
Ship width (cm)11.84

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 80BTB10H | AJ8YVD 80BTB10H103.2361"3.678"1 1/2"801"Bushed Bore€90.59
MARTIN SPROCKET 80BTB11H | AJ8YVG 80BTB11H113.5495"4.006"1 1/2"801"Bushed Bore€89.07
MARTIN SPROCKET 80BTB12H | AJ8YVL 80BTB12H123.8637"4.332"1 1/2"801"Bushed Bore€94.59
MARTIN SPROCKET 80BTB14H | AJ8YVU 80BTB14H144.494"4.981"1 1/2"801"Bushed Bore€100.16
MARTIN SPROCKET 80BTB15H | AJ8YVY 80BTB15H154.8097"5.305"1 1/2"801"Bushed Bore€102.38
MARTIN SPROCKET 80BTB16H | AJ8YWD 80BTB16H165.1258"5.627"1 1/4"801"Bushed Bore€112.21
MARTIN SPROCKET 80BTB17H | AJ8YWG 80BTB17H175.4422"5.95"1 1/4"801"Bushed Bore€123.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 80BTB13H Sprocket, Taper, 80 Chain, 13 Teeth, 4.179 Inch Pitch Dia., 4.657 Inch O.D., Steel
€109.76 /unit