Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 80BS12 1 3/4 | AJ8XWR

MARTIN SPROCKET 80BS12 1 3/4 Roller Chain Sprocket, Bore To Size, 1.750 Inch Bore, 4.332 Inch Outside Dia. Steel

Item: AJ8XWR Model: 80BS12 1 3/4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€84.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number80
Chain Pitch1"
ConstructionSolid With Recess Groove
Finished Bore Size1 3/4"
For Chain Number80
For Chain Pitch1"
Hub ConfigurationB
Hub Outside Dia.3 1/8"
Hub Recessed For Chain1
Individually PackagedYes
Keyway Size3/8" x 3/16"
Length Through Bore1 5/8"
MaterialSteel
Number Of Chain Rows1
Number Of Teeth12
Outside Dia.4.332"
Pitch Dia.3.8637"
Set Screw Location(1) Over Keyway And (1) At 90°
Set Screw Size3/8"-16
Set Screw Thread TypeCoarse
Single Strand Tooth Thickness0.575"
Storage Dimension Height1 14/25"
Storage Dimension Length5 1/8"
Storage Dimension Width5 1/8"

Shipping Info:

Ship weight (kg) 1.1295
Ship height (cm)4.14
Ship length (cm)11
Ship width (cm)11

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeSet Screw LocationFor Chain NumberFor Chain PitchPrice
MARTIN SPROCKET 80BS9 1 | AJ8XUQ 80BS9 192.9238"3.347"1 5/8"5/16"-18(1) Over Keyway And (1) At 90°801"€55.85
MARTIN SPROCKET 80BS9 1 1/8 | AJ8XUT 80BS9 1 1/892.9238"3.347"1 5/8"5/16"-18(1) Over Keyway And (1) At 90°801"€55.85
MARTIN SPROCKET 80BS9 1 3/16 | AJ8XUV 80BS9 1 3/1692.9238"3.347"1 5/8"5/16"-18(1) Over Keyway And (1) At 90°801"€55.85
MARTIN SPROCKET 80BS10 1 | AJ8XUW 80BS10 1103.2361"3.678"1 5/8"5/16"-18(1) Over Keyway And (1) At 90°801"€61.49
MARTIN SPROCKET 80BS10 1 1/8 | AJ8XUY 80BS10 1 1/8103.2361"3.678"1 5/8"5/16"-18(1) Over Keyway And (1) At 90°801"€61.49
MARTIN SPROCKET 80BS9 1 1/4 | AJ8XVA 80BS9 1 1/492.9238"3.347"1 5/8"5/16"-18(1) Over Keyway And (1) At 90°801"€55.85
MARTIN SPROCKET 80BS10 1 3/16 | AJ8XVC 80BS10 1 3/16103.2361"3.678"1 5/8"5/16"-18(1) Over Keyway And (1) At 90°801"€61.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 80BS12 1 3/4 Roller Chain Sprocket, Bore To Size, 1.750 Inch Bore, 4.332 Inch Outside Dia. Steel
€84.45 /unit