MARTIN SPROCKET 80B38 | BA2MHG

MARTIN SPROCKET 80B38 Sprocket, 80 Chain, 38 Teeth, 12.110 Inch Pitch Dia., 12.668 Inch O.D., Steel

Item: BA2MHG Model: 80B38
In Stock

Get it by Tuesday, Jun 17

€211.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number80
Chain Pitch1"
ConstructionWelded
Finished Bore Size1 3/16"
For Chain Number80
For Chain Pitch1"
Hub ConfigurationB
Hub Outside Dia.4 3/4"
Individually PackagedNo
Length Through Bore2"
MaterialSteel
Max. Bore Size3 1/4"
Min. Bore Size1 3/16"
Number Of Chain Rows1
Number Of Teeth38
Outside Dia.12.668"
Pitch Dia.12.1096"
Single Strand Tooth Thickness0.575"
Storage Dimension Height2"
Storage Dimension Length12.67"
Storage Dimension Width12.67"
Weight24.4 lbs.

Shipping Info:

Ship weight (kg) 10.98
Ship height (cm)5.08
Ship length (cm)32.18
Ship width (cm)32.18

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypeSet Screw SizePrice
MARTIN SPROCKET 80B8 | AJ8UYJ 80B882.6131"3.014"1 5/8"801"Finished Bore-€50.83
MARTIN SPROCKET 80B9 | AJ8UYM 80B992.9238"3.347"1 5/8"801"Finished Bore-€50.83
MARTIN SPROCKET 80B10 | AJ8UYQ 80B10103.2361"3.678"1 5/8"801"Finished Bore1/4"-20€55.44
MARTIN SPROCKET 80B11 | AJ8UYU 80B11113.5495"4.006"1 5/8"801"Finished Bore-€61.08
MARTIN SPROCKET 80B12 | AJ8UYX 80B12123.8637"4.332"1 5/8"801"Finished Bore-€65.68
MARTIN SPROCKET 80B13 | AJ8UZA 80B13134.1786"4.657"1 1/2"801"Finished Bore-€70.70
MARTIN SPROCKET 80B14 | AJ8UZD 80B14144.494"4.981"1 1/2"801"Finished Bore-€71.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 80B38 Sprocket, 80 Chain, 38 Teeth, 12.110 Inch Pitch Dia., 12.668 Inch O.D., Steel
€211.98 /unit