Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 80B12 | AJ8UYX

MARTIN SPROCKET 80B12 Sprocket, Stock Bore, 80 Chain, 12 Teeth, 3.864 Inch Pitch Dia., 4.332 Inch O.D., Steel

Item: AJ8UYX Model: 80B12
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€72.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number80
Chain Pitch1"
ConstructionSolid
Finished Bore Size1"
For Chain Number80
For Chain Pitch1"
Hub ConfigurationB
Hub Outside Dia.3 1/8"
Hub Recessed For Chain1
Individually PackagedYes
Length Through Bore1 5/8"
MaterialSteel
Max. Bore Size1 7/8"
Min. Bore Size1"
Number Of Chain Rows1
Number Of Teeth12
Outside Dia.4.332"
Pitch Dia.3.8637"
Single Strand Tooth Thickness0.575"
Storage Dimension Height1 11/16"
Storage Dimension Length4 7/16"
Storage Dimension Width4 7/16"
Weight3.38 lbs.

Shipping Info:

Ship weight (kg) 1.521
Ship height (cm)4.14
Ship length (cm)11
Ship width (cm)11

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypeSet Screw SizePrice
MARTIN SPROCKET 80B8 | AJ8UYJ 80B882.6131"3.014"1 5/8"801"Finished Bore-€50.83
MARTIN SPROCKET 80B9 | AJ8UYM 80B992.9238"3.347"1 5/8"801"Finished Bore-€50.83
MARTIN SPROCKET 80B10 | AJ8UYQ 80B10103.2361"3.678"1 5/8"801"Finished Bore1/4"-20€55.44
MARTIN SPROCKET 80B11 | AJ8UYU 80B11113.5495"4.006"1 5/8"801"Finished Bore-€61.08
MARTIN SPROCKET 80B13 | AJ8UZA 80B13134.1786"4.657"1 1/2"801"Finished Bore-€70.70
MARTIN SPROCKET 80B14 | AJ8UZD 80B14144.494"4.981"1 1/2"801"Finished Bore-€71.21
MARTIN SPROCKET 80B15 | AJ8UZG 80B15154.8097"5.305"1 1/2"801"Finished Bore1/4"-20€75.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 80B12 Sprocket, Stock Bore, 80 Chain, 12 Teeth, 3.864 Inch Pitch Dia., 4.332 Inch O.D., Steel
€72.44 /unit