MARTIN SPROCKET 8020 2 11/16 | BA9RTL

MARTIN SPROCKET 8020 2 11/16 Coupling, 20 Teeth, 6.590 Inch Outside Dia., 2.688 Inch Bore, Bushed, Steel

Item: BA9RTL Model: 8020 2 11/16
In Stock

Get it by Tuesday, Jun 17

€231.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling

Shipping Info:

Ship weight (kg) 6.012
Ship height (cm)6.68
Ship length (cm)16.74
Ship width (cm)16.74

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 5016 1 1/2 | BA9HRL 5016 1 1/25016 1 1/2€73.51
MARTIN SPROCKET 5016 1 1/4 | BA9HUM 5016 1 1/45016 1 1/4€73.51
MARTIN SPROCKET 4016 1 | BA9HWF 4016 14016 1€55.11
MARTIN SPROCKET 4016 3/4 | BA9HYQ 4016 3/44016 3/4€43.92
MARTIN SPROCKET 6018 2 | BA9JEC 6018 26018 2€105.73
MARTIN SPROCKET 4016 1 1/4 | BA9JGU 4016 1 1/44016 1 1/4€55.11
MARTIN SPROCKET 5018 1 1/2 | BA9JVC 5018 1 1/25018 1 1/2€74.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 8020 2 11/16 Coupling, 20 Teeth, 6.590 Inch Outside Dia., 2.688 Inch Bore, Bushed, Steel
€231.46 /unit