MARTIN SPROCKET 8 C 90 R | AN7ZXR

MARTIN SPROCKET 8 C 90 R Sheave, MST Bushing, 9.4 Inch Outside Dia., 8 Groove, 9 Inch Pitch Dia., Cast Iron

Item: AN7ZXR Model: 8 C 90 R
In Stock

Get it by Monday, Jun 16

€1,360.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 27.9
Ship height (cm)20.96
Ship length (cm)23.88
Ship width (cm)23.88

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 8 C 106 R | AN7ZXN 8 C 106 R8 C 106 R€1,477.41
RFQ
MARTIN SPROCKET 8 C 110 R | AN7ZXP 8 C 110 R8 C 110 R€1,564.87
RFQ
MARTIN SPROCKET 8 C 160 R | AN7ZXQ 8 C 160 R8 C 160 R€2,177.60
RFQ
MARTIN SPROCKET 8 C 94 R | AN7ZXU 8 C 94 R8 C 94 R€1,384.14
RFQ
MARTIN SPROCKET 8 C 80 R | AZ9QDZ 8 C 80 R8 C 80 R€1,162.67
MARTIN SPROCKET 8 C 150 R | BA2APB 8 C 150 R8 C 150 R€2,057.40
MARTIN SPROCKET 8 C 180 U | BA2LFX 8 C 180 U8 C 180 U€1,944.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 8 C 90 R Sheave, MST Bushing, 9.4 Inch Outside Dia., 8 Groove, 9 Inch Pitch Dia., Cast Iron
€1,360.81 /unit