MARTIN SPROCKET 8 C 300 U | BA6RJK

MARTIN SPROCKET 8 C 300 U Sheave, 8.250 Inch Face Width, 30.4 Inch Outside Dia., 30 Inch Pitch Dia., Cast Iron

Item: BA6RJK Model: 8 C 300 U
In Stock

Get it by Friday, Jun 13

€3,338.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 102.15
Ship height (cm)20.96
Ship length (cm)77.22
Ship width (cm)77.22

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 8 C 106 R | AN7ZXN 8 C 106 R8 C 106 R€1,477.41
RFQ
MARTIN SPROCKET 8 C 110 R | AN7ZXP 8 C 110 R8 C 110 R€1,564.87
RFQ
MARTIN SPROCKET 8 C 160 R | AN7ZXQ 8 C 160 R8 C 160 R€2,177.60
RFQ
MARTIN SPROCKET 8 C 90 R | AN7ZXR 8 C 90 R8 C 90 R€1,360.81
RFQ
MARTIN SPROCKET 8 C 94 R | AN7ZXU 8 C 94 R8 C 94 R€1,384.14
RFQ
MARTIN SPROCKET 8 C 80 R | AZ9QDZ 8 C 80 R8 C 80 R€1,162.67
MARTIN SPROCKET 8 C 150 R | BA2APB 8 C 150 R8 C 150 R€2,057.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 8 C 300 U Sheave, 8.250 Inch Face Width, 30.4 Inch Outside Dia., 30 Inch Pitch Dia., Cast Iron
€3,338.27 /unit