Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 50SDS26H | AJ8ZRL

MARTIN SPROCKET 50SDS26H Sprocket, QD, 50 Chain, 26 Teeth, 5.185 Inch Pitch Dia., 5.522 Inch O.D., Steel

Item: AJ8ZRL Model: 50SDS26H
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€138.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberSDS
Chain Number50
Chain Pitch5/8"
ConstructionSolid
For Chain Number50
For Chain Pitch5/8"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.3 1/4"
Individually PackagedNo
Length Through Bore3/4"
MaterialSteel
Max. Bore Size2"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth26
Outside Dia.5.522"
Pitch Dia.5.1851"
Single Strand Tooth Thickness0.343"
Storage Dimension Height3/4"
Storage Dimension Length5.522"
Storage Dimension Width5.522"
Weight2 lbs.

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)3.51
Ship length (cm)14.02
Ship width (cm)14.02

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 50JA12H | AJ8ZNK 50JA12H122.4148"2.708"14/25"505/8"Bushed Bore€62.90
MARTIN SPROCKET 50JA13H | AJ8ZNQ 50JA13H132.6116"2.911"14/25"505/8"Bushed Bore€71.40
MARTIN SPROCKET 50JA14H | AJ8ZNY 50JA14H142.8087"3.113"14/25"505/8"Bushed Bore€70.59
MARTIN SPROCKET 50JA15H | AJ8ZPD 50JA15H153.0061"3.315"14/25"505/8"Bushed Bore€73.96
MARTIN SPROCKET 50JA16H | AJ8ZPH 50JA16H163.2036"3.517"14/25"505/8"Bushed Bore€75.08
MARTIN SPROCKET 50SH17H | AJ8ZPN 50SH17H173.4014"3.718"0.812"505/8"Bushed Bore€76.63
MARTIN SPROCKET 50SH18H | AJ8ZPU 50SH18H183.5992"3 23/25"0.812"505/8"Bushed Bore€84.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 50SDS26H Sprocket, QD, 50 Chain, 26 Teeth, 5.185 Inch Pitch Dia., 5.522 Inch O.D., Steel
€138.31 /unit