Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 50JA13 | AJ8ZNM

MARTIN SPROCKET 50JA13 Sprocket, QD, 50 Chain, 13 Teeth, 2.612 Inch Pitch Dia., 2.911 Inch O.D., Steel

Item: AJ8ZNM Model: 50JA13
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€67.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberJA
Chain Number50
Chain Pitch5/8"
ConstructionSolid
For Chain Number50
For Chain Pitch5/8"
Hub ConfigurationB
Hub Outside Dia.2"
Individually PackagedYes
Length Through Bore14/25"
MaterialSteel
Max. Bore Size1 1/4"
Min. Bore Size3/8"
Number Of Chain Rows1
Number Of Teeth13
Outside Dia.2.911"
Pitch Dia.2.6116"
Single Strand Tooth Thickness0.343"
Storage Dimension Height13/16"
Storage Dimension Length3 1/16"
Storage Dimension Width3 1/16"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.6
Ship length (cm)7.39
Ship width (cm)7.39

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 50JA12 | AJ8ZNG 50JA12122.4148"2.708"14/25"505/8"Bushed Bore€50.90
MARTIN SPROCKET 50JA14 | AJ8ZNT 50JA14142.8087"3.113"14/25"505/8"Bushed Bore€59.61
MARTIN SPROCKET 50JA15 | AJ8ZPA 50JA15153.0061"3.315"14/25"505/8"Bushed Bore€62.90
MARTIN SPROCKET 50JA16 | AJ8ZPF 50JA16163.2036"3.517"14/25"505/8"Bushed Bore€64.56
MARTIN SPROCKET 50SH17 | AJ8ZPK 50SH17173.4014"3.718"0.812"505/8"Bushed Bore€68.09
MARTIN SPROCKET 50SH18 | AJ8ZPQ 50SH18183.5992"3 23/25"0.812"505/8"Bushed Bore€73.51
MARTIN SPROCKET 50SH19 | AJ8ZPW 50SH19193.7972"4 3/25"0.812"505/8"Bushed Bore€73.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 50JA13 Sprocket, QD, 50 Chain, 13 Teeth, 2.612 Inch Pitch Dia., 2.911 Inch O.D., Steel
€67.15 /unit