Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 50BS18HT 1 5/8 | AJ9MGH

MARTIN SPROCKET 50BS18HT 1 5/8 Roller Chain Sprocket, 1.625 Inch Bore, 3.920 Inch Outside Dia. Steel, Hardened

Item: AJ9MGH Model: 50BS18HT 1 5/8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€83.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number50
Chain Pitch5/8"
ConstructionSolid
Finished Bore Size1 5/8"
For Chain Number50
For Chain Pitch5/8"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.2 7/8"
Individually PackagedYes
Keyway Size3/8" x 3/16"
Length Through Bore1"
MaterialSteel
Max. Bore Size1 7/8"
Min. Bore Size1 5/8"
Number Of Chain Rows1
Number Of Teeth18
Outside Dia.3 23/25"
Pitch Dia.3.5992"
Set Screw Location(1) Over Keyway And (1) At 90°
Set Screw Size3/8"-16
Set Screw Thread TypeCoarse
Single Strand Tooth Thickness0.343"
Storage Dimension Height1.06"
Storage Dimension Length4 5/16"
Storage Dimension Width4 5/16"

Shipping Info:

Ship weight (kg) 0.7785
Ship height (cm)2.69
Ship length (cm)10.95
Ship width (cm)10.95

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 50BS9HT 5/8 | AJ9HDC 50BS9HT 5/891.8274"2.092"1"1/4"-20505/8"Finished Bore€45.67
MARTIN SPROCKET 50BS9HT 3/4 | AJ9HDF 50BS9HT 3/491.8274"2.092"1"1/4"-20505/8"Finished Bore€45.67
MARTIN SPROCKET 50BS10HT 5/8 | AJ9HDJ 50BS10HT 5/8102.0225"2.299"1"1/4"-20505/8"Finished Bore€49.34
MARTIN SPROCKET 50BS10HT 3/4 | AJ9HDL 50BS10HT 3/4102.0225"2.299"1"1/4"-20505/8"Finished Bore€49.34
MARTIN SPROCKET 50BS10HT 7/8 | AJ9HDP 50BS10HT 7/8102.0225"2.299"1"1/4"-20505/8"Finished Bore€49.34
MARTIN SPROCKET 50BS11HT 3/4 | AJ9HDT 50BS11HT 3/4112.2184"2.504"1"1/4"-20505/8"Finished Bore€51.72
MARTIN SPROCKET 50BS11HT 7/8 | AJ9HDV 50BS11HT 7/8112.2184"2.504"1"1/4"-20505/8"Finished Bore€51.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 50BS18HT 1 5/8 Roller Chain Sprocket, 1.625 Inch Bore, 3.920 Inch Outside Dia. Steel, Hardened
€83.84 /unit