EDWARDS SIGNALING 108ID-RGA-N5 Surface Mount Tone Base, 0.045A Rating, 120VAC at 50/60 Hz

Item: CF4LXD Model: 108ID-RGA-N5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemTone Base
Current Rating0.045A
Diameter3"
EnclosureNEMA 3R/4X, IP65
Height5 3/8"
Voltage120V AC

Product Variants

ProductModelHeightCurrent RatingVoltageDimensionLamp TypeDiameterEnclosurePrice
EDWARDS SIGNALING 108ID-RBA-G1 Surface Mount Tone Base, 3 x 5 3/8 Inch Size, 24VDC | CF4LXA 108ID-RBA-G1---3" x 5 3/8"Cluster LED---
RFQ
EDWARDS SIGNALING 108ID-RBA-N5 Surface Mount Tone Base, 0.045A Rating, 120VAC at 50/60 Hz | CF4LXB 108ID-RBA-N55 3/8"0.045A120V AC--3"NEMA 3R/4X, IP65-
RFQ
EDWARDS SIGNALING 108ID-RGA-G1 Surface Mount Tone Base, 3 x 5 3/8 Inch Size, 24VDC | CF4LXC 108ID-RGA-G1---3" x 5 3/8"Cluster LED---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 108ID-RGA-N5 Surface Mount Tone Base, 0.045A Rating, 120VAC at 50/60 Hz