Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 50A47 | AJ8RRV

MARTIN SPROCKET 50A47 Sprocket, 50 Chain, 47 Teeth, 9.357 Inch Pitch Dia., 9.711 Inch O.D., Steel

Item: AJ8RRV Model: 50A47
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€78.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number50
Chain Pitch5/8"
ConstructionSolid
Finished Bore Size15/16"
For Chain Number50
For Chain Pitch5/8"
Hub ConfigurationA
Individually PackagedNo
Length Through Bore0.315"
MaterialSteel
Min. Bore Size15/16"
Number Of Chain Rows1
Number Of Teeth47
Outside Dia.9.711"
Pitch Dia.9.3573"
Single Strand Tooth Thickness0.343"
Storage Dimension Height0.343"
Storage Dimension Length9.711"
Storage Dimension Width9.711"
Weight5.86 lbs.

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)0.87
Ship length (cm)24.66
Ship width (cm)24.66

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 50A12 | AJ8RNC 50A12122.4148"2.708"0.315"-505/8"Finished Bore€30.33
MARTIN SPROCKET 50A13 | AJ8RNE 50A13132.6116"2.911"0.315"-505/8"Finished Bore€30.33
MARTIN SPROCKET 50A14 | AJ8RNG 50A14142.8087"3.113"0.315"-505/8"Finished Bore€30.33
MARTIN SPROCKET 50A15 | AJ8RNJ 50A15153.0061"3.315"0.315"-505/8"Finished Bore€31.18
MARTIN SPROCKET 50A16 | AJ8RNL 50A16163.2036"3.517"0.315"-505/8"Finished Bore€31.59
MARTIN SPROCKET 50A17 | AJ8RNP 50A17173.4014"3.718"0.315"-505/8"Finished Bore€32.64
MARTIN SPROCKET 50A18 | AJ8RNR 50A18183.5992"3 23/25"0.315"-505/8"Finished Bore€33.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 50A47 Sprocket, 50 Chain, 47 Teeth, 9.357 Inch Pitch Dia., 9.711 Inch O.D., Steel
€78.42 /unit