MARTIN SPROCKET 41BS96 1 3/16 | AJ9CVH

MARTIN SPROCKET 41BS96 1 3/16 Roller Chain Sprocket, 41 Chain No., 1.188 Inch Bore, 15.573 Inch Outside Dia. Steel

Item: AJ9CVH Model: 41BS96 1 3/16
In Stock

Get it by Wednesday, Jun 11

€193.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number41
Chain Pitch1/2"
ConstructionWelded
Finished Bore Size1 3/16"
For Chain Number41
For Chain Pitch1/2"
Hub ConfigurationB
Hub Outside Dia.4"
Individually PackagedNo
Keyway Size1/4" x 1/8"
Length Through Bore1.188"
MaterialSteel
Number Of Chain Rows1
Number Of Teeth96
Outside Dia.15.573"
Pitch Dia.15.2816"
Set Screw Location(1) Over Keyway And (1) At 90°
Set Screw Size5/16"-18
Set Screw Thread TypeCoarse
Single Strand Tooth Thickness0.227"
Storage Dimension Height1.19"
Storage Dimension Length15.573"
Storage Dimension Width15.573"
Weight14.16 lbs.

Shipping Info:

Ship weight (kg) 6.372
Ship height (cm)3.02
Ship length (cm)39.55
Ship width (cm)39.55

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 41BS9 1/2 | AJ8WLC 41BS9 1/291.4619"1.674"7/8"#10-24411/2"Finished Bore€21.33
MARTIN SPROCKET 41BS9 5/8 | AJ8WLD 41BS9 5/891.4619"1.674"7/8"1/4"-20411/2"Finished Bore€21.33
MARTIN SPROCKET 41BS10 1/2 | AJ8WLF 41BS10 1/2101.618"1.839"7/8"#10-24411/2"Finished Bore€22.39
MARTIN SPROCKET 41BS10 5/8 | AJ8WLH 41BS10 5/8101.618"1.839"7/8"1/4"-20411/2"Finished Bore€22.39
MARTIN SPROCKET 41BS10 3/4 | AJ8WLK 41BS10 3/4101.618"1.839"7/8"1/4"-20411/2"Finished Bore€22.39
MARTIN SPROCKET 41BS11 1/2 | AJ8WLM 41BS11 1/2111.7747"2.003"7/8"#10-24411/2"Finished Bore€23.21
MARTIN SPROCKET 41BS11 5/8 | AJ8WLP 41BS11 5/8111.7747"2.003"7/8"1/4"-20411/2"Finished Bore€23.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 41BS96 1 3/16 Roller Chain Sprocket, 41 Chain No., 1.188 Inch Bore, 15.573 Inch Outside Dia. Steel
€193.21 /unit