Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 40SH35 | AJ8ZKT

MARTIN SPROCKET 40SH35 Sprocket, 40 Chain, 35 Teeth, 5.578 Inch Pitch Dia., 5.855 Inch O.D., Steel

Item: AJ8ZKT Model: 40SH35
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€117.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberSH
Chain Number40
Chain Pitch1/2"
ConstructionSolid
For Chain Number40
For Chain Pitch1/2"
Hub ConfigurationB
Hub Outside Dia.2 3/4"
Individually PackagedYes
Length Through Bore0.812"
MaterialSteel
Max. Bore Size1 11/16"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth35
Outside Dia.5.855"
Pitch Dia.5.5779"
Single Strand Tooth Thickness0.284"
Storage Dimension Height15/16"
Storage Dimension Length6"
Storage Dimension Width6"

Shipping Info:

Ship weight (kg) 1.1115
Ship height (cm)3.33
Ship length (cm)14.88
Ship width (cm)14.88

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 40JA15 | AJ8ZGV 40JA15152.4049"2.652"14/25"401/2"Bushed Bore€44.55
MARTIN SPROCKET 40JA16 | AJ8ZHA 40JA16162.5629"2.814"14/25"401/2"Bushed Bore€46.66
MARTIN SPROCKET 40JA17 | AJ8ZHF 40JA17172.7211"2.975"14/25"401/2"Bushed Bore€50.90
MARTIN SPROCKET 40JA18 | AJ8ZHL 40JA18182.8794"3.136"14/25"401/2"Bushed Bore€54.44
MARTIN SPROCKET 40JA19 | AJ8ZHR 40JA19193.0378"3.296"14/25"401/2"Bushed Bore€58.20
MARTIN SPROCKET 40SH20 | AJ8ZHW 40SH20203.1962"3.457"0.812"401/2"Bushed Bore€62.90
MARTIN SPROCKET 40SH21 | AJ8ZJB 40SH21213.3548"3.617"0.812"401/2"Bushed Bore€68.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 40SH35 Sprocket, 40 Chain, 35 Teeth, 5.578 Inch Pitch Dia., 5.855 Inch O.D., Steel
€117.52 /unit