Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 40SH22H | AJ8ZJK

MARTIN SPROCKET 40SH22H Sprocket, QD, 40 Chain, 22 Teeth, 3.513 Inch Pitch Dia., 3.778 Inch O.D., Steel

Item: AJ8ZJK Model: 40SH22H
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€103.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberSH
Chain Number40
Chain Pitch1/2"
ConstructionSolid
For Chain Number40
For Chain Pitch1/2"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.2 3/4"
Individually PackagedYes
Length Through Bore0.812"
MaterialSteel
Max. Bore Size1 11/16"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth22
Outside Dia.3.778"
Pitch Dia.3.5133"
Single Strand Tooth Thickness0.284"
Storage Dimension Height15/16"
Storage Dimension Length3 7/8"
Storage Dimension Width3 7/8"
Weight1 lbs.

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.06
Ship length (cm)9.6
Ship width (cm)9.6

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 40JA15H | AJ8ZGY 40JA15H152.4049"2.652"14/25"401/2"Bushed Bore€59.37
MARTIN SPROCKET 40JA16H | AJ8ZHD 40JA16H162.5629"2.814"14/25"401/2"Bushed Bore€61.27
MARTIN SPROCKET 40JA17H | AJ8ZHJ 40JA17H172.7211"2.975"14/25"401/2"Bushed Bore€65.97
MARTIN SPROCKET 40JA18H | AJ8ZHP 40JA18H182.8794"3.136"14/25"401/2"Bushed Bore€71.40
MARTIN SPROCKET 40JA19H | AJ8ZHU 40JA19H193.0378"3.296"14/25"401/2"Bushed Bore€72.34
MARTIN SPROCKET 40SH20H | AJ8ZHZ 40SH20H203.1962"3.457"0.812"401/2"Bushed Bore€72.81
MARTIN SPROCKET 40SH21H | AJ8ZJE 40SH21H213.3548"3.617"0.812"401/2"Bushed Bore€80.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 40SH22H Sprocket, QD, 40 Chain, 22 Teeth, 3.513 Inch Pitch Dia., 3.778 Inch O.D., Steel
€103.16 /unit