Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 40JA19H | AJ8ZHU

MARTIN SPROCKET 40JA19H Sprocket, QD, 40 Chain, 19 Teeth, 3.038 Inch Pitch Dia., 3.296 Inch O.D., Steel

Item: AJ8ZHU Model: 40JA19H
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€83.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberJA
Chain Number40
Chain Pitch1/2"
ConstructionSolid
For Chain Number40
For Chain Pitch1/2"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.2 1/8"
Individually PackagedYes
Length Through Bore14/25"
MaterialSteel
Max. Bore Size1 1/4"
Min. Bore Size3/8"
Number Of Chain Rows1
Number Of Teeth19
Outside Dia.3.296"
Pitch Dia.3.0378"
Single Strand Tooth Thickness0.284"
Storage Dimension Height3/4"
Storage Dimension Length3 1/2"
Storage Dimension Width3 1/2"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)1.6
Ship length (cm)8.38
Ship width (cm)8.38

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 40JA15H | AJ8ZGY 40JA15H152.4049"2.652"14/25"401/2"Bushed Bore€59.37
MARTIN SPROCKET 40JA16H | AJ8ZHD 40JA16H162.5629"2.814"14/25"401/2"Bushed Bore€61.27
MARTIN SPROCKET 40JA17H | AJ8ZHJ 40JA17H172.7211"2.975"14/25"401/2"Bushed Bore€65.97
MARTIN SPROCKET 40JA18H | AJ8ZHP 40JA18H182.8794"3.136"14/25"401/2"Bushed Bore€71.40
MARTIN SPROCKET 40SH20H | AJ8ZHZ 40SH20H203.1962"3.457"0.812"401/2"Bushed Bore€72.81
MARTIN SPROCKET 40SH21H | AJ8ZJE 40SH21H213.3548"3.617"0.812"401/2"Bushed Bore€80.78
MARTIN SPROCKET 40SH22H | AJ8ZJK 40SH22H223.5133"3.778"0.812"401/2"Bushed Bore€89.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 40JA19H Sprocket, QD, 40 Chain, 19 Teeth, 3.038 Inch Pitch Dia., 3.296 Inch O.D., Steel
€83.46 /unit