Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 40BS30HT 1 3/16 | AJ9LHK

MARTIN SPROCKET 40BS30HT 1 3/16 Roller Chain Sprocket, 1.188 Inch Bore, 5.057 Inch Outside Dia. Steel, Hardened

Item: AJ9LHK Model: 40BS30HT 1 3/16
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€125.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number40
Chain Pitch1/2"
ConstructionSolid
Finished Bore Size1 3/16"
For Chain Number40
For Chain Pitch1/2"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.3 1/4"
Individually PackagedYes
Keyway Size1/4" x 1/8"
Length Through Bore1"
MaterialSteel
Max. Bore Size2 1/4"
Min. Bore Size1 3/16"
Number Of Chain Rows1
Number Of Teeth30
Outside Dia.5.057"
Pitch Dia.4.7834"
Set Screw Location(1) Over Keyway And (1) At 90°
Set Screw Size5/16"-18
Set Screw Thread TypeCoarse
Single Strand Tooth Thickness0.284"
Storage Dimension Height1.13"
Storage Dimension Length5 1/4"
Storage Dimension Width5 1/4"

Shipping Info:

Ship weight (kg) 1.224
Ship height (cm)2.87
Ship length (cm)12.85
Ship width (cm)12.85

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeSet Screw LocationFor Chain NumberFor Chain PitchPrice
MARTIN SPROCKET 40BS9HT 5/8 | AJ9GVG 40BS9HT 5/891.4619"1.674"7/8"1/4"-20(1) Over Keyway And (1) At 90°401/2"€34.03
MARTIN SPROCKET 40BS10HT 1/2 | AJ9GVK 40BS10HT 1/2101.618"1.839"7/8"1/4"-20(2) 90° Apart (No Keyway)401/2"€35.97
MARTIN SPROCKET 40BS10HT 5/8 | AJ9GVN 40BS10HT 5/8101.618"1.839"7/8"1/4"-20(1) Over Keyway And (1) At 90°401/2"€35.97
MARTIN SPROCKET 40BS10HT 3/4 | AJ9GVR 40BS10HT 3/4101.618"1.839"7/8"1/4"-20(1) Over Keyway And (1) At 90°401/2"€35.97
MARTIN SPROCKET 40BS11HT 1/2 | AJ9GVV 40BS11HT 1/2111.7747"2.003"7/8"#10-24(1) Over Keyway And (1) At 90°401/2"€37.92
MARTIN SPROCKET 40BS11HT 5/8 | AJ9GVX 40BS11HT 5/8111.7747"2.003"7/8"1/4"-20(1) Over Keyway And (1) At 90°401/2"€37.92
MARTIN SPROCKET 40BS11HT 3/4 | AJ9GWA 40BS11HT 3/4111.7747"2.003"7/8"1/4"-20(1) Over Keyway And (1) At 90°401/2"€37.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 40BS30HT 1 3/16 Roller Chain Sprocket, 1.188 Inch Bore, 5.057 Inch Outside Dia. Steel, Hardened
€125.67 /unit