Flat Shipping

Flat Shipping at €24.99 + VAT

IRWIN 1964747 Bar Clamp, Flat, 4 Inch | CR4XMY

IRWIN INDUSTRIAL TOOLS 1964747 Bar Clamp, Flat, 4 Inch Size

Item: CR4XMY Model: 1964747Cross Ref: 52LC01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.24 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Clamp
Bar MaterialSteel
Clamping Force35 lbs.
Handle MaterialHigh Impact Plastic Resin
Jaw Pad Height1.188"
Jaw Pad StyleFlat
Max. Jaw Opening4"
Operation TypeOne Handed
Spreading Capacity (maximum)8"
Spreading Capacity (minimum)4"
Throat Depth1 1/4"
Max Jaw Opening4"
Spreading Capacity - Maximum8"
Spreading Capacity - Minimum4"
Tool Operation TypeOne Handed

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelMax. Jaw OpeningThroat DepthClamping ForceJaw Pad HeightSpreading Capacity (maximum)Spreading Capacity (minimum)Jaw Pad StylePkg. Qty.Price
IRWIN 1964718 Bar Clamp, Flat, 12 Inch | CR4XMH 196471812"3 1/4"300 lbs.3 1/4"19 3/8"7 7/8"Flat1€31.94
IRWIN 1964719 Bar Clamp, Flat, 18 Inch | CR4XMJ 196471918"3 1/4"300 lbs.3 1/4"25 3/8"7 7/8"Flat1€35.63
IRWIN 1964720 Bar Clamp, Flat, 24 Inch | CR4XMK 196472024"3 1/4"300 lbs.3 1/4"31 3/8"7 7/8"Flat1€41.35
IRWIN 1964741 Bar Clamp, Flat, 36 Inch | CR4XML 196474136"3 1/4"300 lbs.3 1/4"43 3/8"7 7/8"Flat1€45.85
IRWIN 1964746 Bar Clamp, Flat, 4 Inch | CR4XMM 19647464"1 1/4"35 lbs.1.188"8"4"Flat1€8.01
IRWIN 1964743 Bar Clamp, Flat, 6 Inch | CR4XMN 19647436"2 1/2"140 lbs.2.438"--Flat2€27.42
IRWIN 1964717 Bar Clamp, Flat, 6 Inch | CR4XMP 19647176"3 1/4"300 lbs.3 1/4"13 3/8"7 7/8"Flat1€31.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS 1964747 Bar Clamp, Flat, 4 Inch Size
€41.24 /pack