Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 40B17 | AJ8UEM

MARTIN SPROCKET 40B17 Sprocket, Stock Bore, 40 Chain, 17 Teeth, 2.721 Inch Pitch Dia., 2.975 Inch O.D., Steel

Item: AJ8UEM Model: 40B17
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.82 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number40
Chain Pitch1/2"
ConstructionSolid
Finished Bore Size5/8"
For Chain Number40
For Chain Pitch1/2"
Hub ConfigurationB
Hub Outside Dia.2 1/8"
Individually PackagedYes
Length Through Bore1"
MaterialSteel
Max. Bore Size1 7/16"
Min. Bore Size5/8"
Number Of Chain Rows1
Number Of Teeth17
Outside Dia.2.975"
Pitch Dia.2.7211"
Single Strand Tooth Thickness0.284"
Storage Dimension Height1 1/16"
Storage Dimension Length3 1/4"
Storage Dimension Width3 1/4"

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)2.7
Ship length (cm)7.57
Ship width (cm)7.57

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 40B8 | AJ8UDC 40B881.3066"1.507"7/8"-401/2"Finished Bore€18.19
MARTIN SPROCKET 40B9 | AJ8UDF 40B991.4619"1.674"7/8"-401/2"Finished Bore€19.03
MARTIN SPROCKET 40B10 | AJ8UDK 40B10101.618"1.839"7/8"3/4"-10401/2"Finished Bore€19.47
MARTIN SPROCKET 40B11 | AJ8UDN 40B11111.7747"2.003"7/8"-401/2"Finished Bore€21.33
MARTIN SPROCKET 40B12 | AJ8UDR 40B12121.9319"2.166"7/8"-401/2"Finished Bore€22.80
MARTIN SPROCKET 40B13 | AJ8UDV 40B13132.0893"2.329"7/8"-401/2"Finished Bore€23.21
MARTIN SPROCKET 40B14 | AJ8UDZ 40B14142.247"2.491"7/8"1/4"-20401/2"Finished Bore€23.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 40B17 Sprocket, Stock Bore, 40 Chain, 17 Teeth, 2.721 Inch Pitch Dia., 2.975 Inch O.D., Steel
€32.82 /unit