Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 40B8 | AJ8UDC

MARTIN SPROCKET 40B8 Sprocket, 40 Chain, 8 Teeth, 1.307 Inch Pitch Dia., 1.507 Inch O.D., Steel

Item: AJ8UDC Model: 40B8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.06 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number40
Chain Pitch1/2"
ConstructionSolid
Finished Bore Size1/2"
For Chain Number40
For Chain Pitch1/2"
Hub ConfigurationB
Hub Outside Dia.0.984"
Hub Recessed For Chain1
Individually PackagedYes
Length Through Bore7/8"
MaterialSteel
Max. Bore Size1/2"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth8
Outside Dia.1.507"
Pitch Dia.1.3066"
Single Strand Tooth Thickness0.284"
Storage Dimension Height15/16"
Storage Dimension Length1 15/16"
Storage Dimension Width1 15/16"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.24
Ship length (cm)3.84
Ship width (cm)3.84

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 40B9 | AJ8UDF 40B991.4619"1.674"7/8"-401/2"Finished Bore€19.03
MARTIN SPROCKET 40B10 | AJ8UDK 40B10101.618"1.839"7/8"3/4"-10401/2"Finished Bore€19.47
MARTIN SPROCKET 40B11 | AJ8UDN 40B11111.7747"2.003"7/8"-401/2"Finished Bore€21.33
MARTIN SPROCKET 40B12 | AJ8UDR 40B12121.9319"2.166"7/8"-401/2"Finished Bore€22.80
MARTIN SPROCKET 40B13 | AJ8UDV 40B13132.0893"2.329"7/8"-401/2"Finished Bore€23.21
MARTIN SPROCKET 40B14 | AJ8UDZ 40B14142.247"2.491"7/8"1/4"-20401/2"Finished Bore€23.21
MARTIN SPROCKET 40B15 | AJ8UEC 40B15152.4049"2.652"7/8"1/4"-20401/2"Finished Bore€23.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 40B8 Sprocket, 40 Chain, 8 Teeth, 1.307 Inch Pitch Dia., 1.507 Inch O.D., Steel
€20.06 /unit