Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 40A25 | AJ8RHV

MARTIN SPROCKET 40A25 Sprocket, Stock Bore, 40 Chain, 25 Teeth, 3.989 Inch Pitch Dia., 4.258 Inch O.D., Steel

Item: AJ8RHV Model: 40A25
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.14 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number40
Chain Pitch1/2"
ConstructionSolid
Finished Bore Size5/8"
For Chain Number40
For Chain Pitch1/2"
Hub ConfigurationA
Individually PackagedNo
Length Through Bore0.265"
MaterialSteel
Min. Bore Size5/8"
Number Of Chain Rows1
Number Of Teeth25
Outside Dia.4.258"
Pitch Dia.3.9894"
Single Strand Tooth Thickness0.284"
Storage Dimension Height0.284"
Storage Dimension Length4.258"
Storage Dimension Width4.258"

Shipping Info:

Ship weight (kg) 0.387
Ship height (cm)0.71
Ship length (cm)10.82
Ship width (cm)10.82

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 40A12 | AJ8RGH 40A12121.9319"2.166"0.265"401/2"Finished Bore€25.52
MARTIN SPROCKET 40A13 | AJ8RGK 40A13132.0893"2.329"0.265"401/2"Finished Bore€25.94
MARTIN SPROCKET 40A14 | AJ8RGM 40A14142.247"2.491"0.265"401/2"Finished Bore€26.98
MARTIN SPROCKET 40A15 | AJ8RGQ 40A15152.4049"2.652"0.265"401/2"Finished Bore€27.40
MARTIN SPROCKET 40A16 | AJ8RGT 40A16162.5629"2.814"0.265"401/2"Finished Bore€27.40
MARTIN SPROCKET 40A17 | AJ8RGW 40A17172.7211"2.975"0.265"401/2"Finished Bore€28.45
MARTIN SPROCKET 40A18 | AJ8RGZ 40A18182.8794"3.136"0.265"401/2"Finished Bore€28.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 40A25 Sprocket, Stock Bore, 40 Chain, 25 Teeth, 3.989 Inch Pitch Dia., 4.258 Inch O.D., Steel
€38.14 /unit