Flat Shipping

Flat Shipping at €24.99 + VAT

3M 983-326-12 Conspicuity - Pack Of 100 | AE7MFD 5ZG04

3M 983-326-12 Conspicuity, 100 Pk

Item: AE7MFD Model: 983-326-12Cross Ref: 5ZG04
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPremium Grade Reflective Strip
Length12"
MaterialReflective Sheet
Package TypePack
TypeTruck And Trailer
Width2"
Adhesive MaterialAcrylic
ApplicationMarking,Trailers
Backing MaterialRetroreflective Microprismatic Material
Indoor Or Outdoor UseOutdoor
Package ConfigurationPack
Product TypePremium Grade Reflective Strip
Reflective TechnologyMicro Prismatic
Shelf Life2 yrs.
StandardsDOT, ECE 104, NHTSA
Tape Strip Length12"

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)1.78
Ship length (cm)30.48
Ship width (cm)5.08
HS code3919102055
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 983-326-12 Conspicuity, 100 Pk
€132.72 /pack