Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 35BS48 3/4 | AJ9CPP

MARTIN SPROCKET 35BS48 3/4 Roller Chain Sprocket, Bore To Size, 0.750 Inch Bore, 5.946 Inch Outside Dia. Steel

Item: AJ9CPP Model: 35BS48 3/4
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€87.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number35
Chain Pitch3/8"
ConstructionWelded
Finished Bore Size3/4"
For Chain Number35
For Chain Pitch3/8"
Hub ConfigurationB
Hub Outside Dia.2 1/4"
Individually PackagedNo
Keyway Size3/16" x 3/32"
Length Through Bore1"
MaterialSteel
Number Of Chain Rows1
Number Of Teeth48
Outside Dia.5.946"
Pitch Dia.5.7337"
Set Screw Location(1) Over Keyway And (1) At 90°
Set Screw Size1/4"-20
Set Screw Thread TypeCoarse
Single Strand Tooth Thickness0.168"
Storage Dimension Height1"
Storage Dimension Length5.946"
Storage Dimension Width5.946"

Shipping Info:

Ship weight (kg) 0.891
Ship height (cm)2.54
Ship length (cm)15.11
Ship width (cm)15.11

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 35BS9 3/8 | AJ8VRA 35BS9 3/891.0964"1.255"3/4"#10-24353/8"Finished Bore€20.09
MARTIN SPROCKET 35BS10 3/8 | AJ8VRB 35BS10 3/8101.2135"1.379"3/4"#10-24353/8"Finished Bore€20.50
MARTIN SPROCKET 35BS10 1/2 | AJ8VRC 35BS10 1/2101.2135"1.379"3/4"#10-24353/8"Finished Bore€33.96
MARTIN SPROCKET 35BS10 5/8 | AJ8VRD 35BS10 5/8101.2135"1.379"3/4"1/4"-20353/8"Finished Bore€20.50
MARTIN SPROCKET 35BS11 3/8 | AJ8VRE 35BS11 3/8111.331"1.502"3/4"#10-24353/8"Finished Bore€21.33
MARTIN SPROCKET 35BS11 1/2 | AJ8VRF 35BS11 1/2111.331"1.502"3/4"#10-24353/8"Finished Bore€21.33
MARTIN SPROCKET 35BS11 5/8 | AJ8VRG 35BS11 5/8111.331"1.502"3/4"1/4"-20353/8"Finished Bore€21.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 35BS48 3/4 Roller Chain Sprocket, Bore To Size, 0.750 Inch Bore, 5.946 Inch Outside Dia. Steel
€87.54 /unit