Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 35BS11HT 1/2 | AJ9LKD

MARTIN SPROCKET 35BS11HT 1/2 Roller Chain Sprocket, 0.5 Inch Bore, 1.502 Inch Outside Dia. Steel, Hardened

Item: AJ9LKD Model: 35BS11HT 1/2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€37.54 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number35
Chain Pitch3/8"
ConstructionSolid With Recess Groove
Finished Bore Size1/2"
For Chain Number35
For Chain Pitch3/8"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.1 1/16"
Hub Recessed For Chain1
Individually PackagedYes
Length Through Bore3/4"
MaterialSteel
Max. Bore Size3/4"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth11
Outside Dia.1.502"
Pitch Dia.1.331"
Set Screw Location(2) 90° Apart (No Keyway)
Set Screw Size#10-24
Set Screw Thread TypeCoarse
Single Strand Tooth Thickness0.168"
Storage Dimension Height13/16"
Storage Dimension Length1 1/2"
Storage Dimension Width1 1/2"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.91
Ship length (cm)3.81
Ship width (cm)3.81

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 35BS10HT 1/2 | AJ9GRJ 35BS10HT 1/2101.2135"1.379"3/4"#10-24353/8"Finished Bore€30.82
MARTIN SPROCKET 35BS10HT 5/8 | AJ9GRL 35BS10HT 5/8101.2135"1.379"3/4"1/4"-20353/8"Finished Bore€30.82
MARTIN SPROCKET 35BS11HT 5/8 | AJ9GRM 35BS11HT 5/8111.331"1.502"3/4"1/4"-20353/8"Finished Bore€32.54
MARTIN SPROCKET 35BS12HT 1/2 | AJ9GRP 35BS12HT 1/2121.4489"1 5/8"3/4"#10-24353/8"Finished Bore€33.84
MARTIN SPROCKET 35BS12HT 5/8 | AJ9GRQ 35BS12HT 5/8121.4489"1 5/8"3/4"1/4"-20353/8"Finished Bore€33.84
MARTIN SPROCKET 35BS12HT 3/4 | AJ9GRT 35BS12HT 3/4121.4489"1 5/8"3/4"1/4"-20353/8"Finished Bore€33.84
MARTIN SPROCKET 35BS13HT 5/8 | AJ9GRV 35BS13HT 5/8131.567"1.746"3/4"1/4"-20353/8"Finished Bore€35.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 35BS11HT 1/2 Roller Chain Sprocket, 0.5 Inch Bore, 1.502 Inch Outside Dia. Steel, Hardened
€37.54 /unit