LIFT-ALL 34I2LBX17 Sling Wire Rope 17 Feet Length 19400 Lb @ 60 | AC7YRP 38Z686

LIFT-ALL 34I2LBX17 Sling Wire Rope 17 Feet Length 19400 Lb @ 60

Item: AC7YRP Model: 34I2LBX17Cross Ref: 38Z686
In Stock

Get it by Tuesday, Jun 17

€1,273.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Rope Sling
Length17 ft.
MaterialSteel
Rope Dia.3/4"
Sling Rating19, 400 lbs. @ 60 Degrees
Sling TypeTwo Leg Bridle
Temp. Range-60°F to +400°F
End TypeReinforced Swaged Eye
Fitting ColorOrange, Silver
Fitting MaterialAlloy Steel
Hook Opening Width1 25/32"
Load Capacity @ 30°11,200 lbs.
Load Capacity @ 45°15800 lbs.
Load Capacity @ 60°19400 lbs.
Master Link Inside Length8 3/4"
Master Link Inside Width4 3/8"
Maximum Operating Temperature400°F
Minimum Operating Temperature-60°F
Number Of Legs2
Resistance PropertiesAbrasion Resistant, Corrosion Resistant
Rope Coating TypeUncoated
Rope Core TypeIWRC
Rope Diameter3/4"
Sling Leg Length17 ft.
Sling Length17 ft.
Sling MaterialSteel
Sling StyleBridle Sling
Source Of SupplyMade in USA
StandardsOSHA
Wire Rope Strand Classification6 x 19

Shipping Info:

Ship weight (kg) 33.165
Ship height (cm)60.96
Ship length (cm)60.96
Ship width (cm)91.44
HS code7312102000
Country of OriginCN

Product Variants

ProductModelSling TypeRope Dia.Temp. RangeMaterialSling RatingPrice
LIFT-ALL 342LBX10 Sling Wire Rope 10 Feet Length 19400 Lb @ 60 | AC7YPH 38Z634 342LBX10Two Leg Bridle3/4"-60°F to +400°FSteel19, 400 lbs. @ 60 Degrees€811.46
LIFT-ALL 342LBX11 Sling Wire Rope 11 Feet Length 19400 Lb @ 60 | AC7YPJ 38Z635 342LBX11Two Leg Bridle3/4"-60°F to +400°FSteel19, 400 lbs. @ 60 Degrees€1,632.86
LIFT-ALL 342LBX12 Sling Wire Rope 12 Feet Length 19400 Lb @ 60 | AC7YPK 38Z636 342LBX12Two Leg Bridle3/4"-60°F to +400°FSteel19, 400 lbs. @ 60 Degrees€1,671.01
LIFT-ALL 342LBX13 Sling Wire Rope 13 Feet Length 19400 Lb @ 60 | AC7YPL 38Z637 342LBX13Two Leg Bridle3/4"-60°F to +400°FSteel19, 400 lbs. @ 60 Degrees€1,709.10
LIFT-ALL 342LBX14 Sling Wire Rope 14 Feet Length 19400 Lb @ 60 | AC7YPM 38Z638 342LBX14Two Leg Bridle3/4"-60°F to +400°FSteel19, 400 lbs. @ 60 Degrees€892.06
LIFT-ALL 342LBX15 Sling Wire Rope 15 Feet Length 19400 Lb @ 60 | AC7YPN 38Z639 342LBX15Two Leg Bridle3/4"-60°F to +400°FSteel19, 400 lbs. @ 60 Degrees€912.20
LIFT-ALL 342LBX16 Sling Wire Rope 16 Feet Length 19400 Lb @ 60 | AC7YPP 38Z640 342LBX16Two Leg Bridle3/4"-60°F to +400°FSteel19, 400 lbs. @ 60 Degrees€1,823.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 34I2LBX17 Sling Wire Rope 17 Feet Length 19400 Lb @ 60
€1,273.07 /unit