MARTIN SPROCKET 32B18 | AL6AMB

MARTIN SPROCKET 32B18 Sprocket, 32B-1 Chain, 18 Teeth, 292.546 mm Pitch Dia., 326.836 mm O.D., Steel

Item: AL6AMB Model: 32B18
In Stock

Get it by Monday, Jun 16

€1,085.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 21.7035
Ship height (cm)2.54
Ship length (cm)32.69
Ship width (cm)32.69

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 32B13 | AJ9NGJ 32B1332B13€780.50
RFQ
MARTIN SPROCKET 32B15 | AJ9NGL 32B1532B15€924.26
RFQ
MARTIN SPROCKET 32B17 | AJ9NGM 32B1732B17€1,012.64
RFQ
MARTIN SPROCKET 32B19 | AJ9NGP 32B1932B19€1,159.36
RFQ
MARTIN SPROCKET 32B21 | AJ9NGQ 32B2132B21€1,305.36
RFQ
MARTIN SPROCKET 32B25 | AJ9NGR 32B2532B25€1,560.45
RFQ
MARTIN SPROCKET 32B22 | AL6AMC 32B2232B22€1,414.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 32B18 Sprocket, 32B-1 Chain, 18 Teeth, 292.546 mm Pitch Dia., 326.836 mm O.D., Steel
€1,085.49 /unit