Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 3030 2 3/4 | AJ9VTT

MARTIN SPROCKET 3030 2 3/4 Taper Bushing, 2.750 Inch Bore, 5/8 x 5/16 Inch Key, 3 Inch Length, Cast Iron

Item: AJ9VTT Model: 3030 2 3/4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€146.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Bushing

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)7.62
Ship length (cm)10.8
Ship width (cm)10.8

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 3030 15/16 | AJ9VNF 3030 15/163030 15/16€127.18
RFQ
MARTIN SPROCKET 3030 1 | AJ9VNJ 3030 13030 1€126.87
RFQ
MARTIN SPROCKET 3030 1-1/8 | AJ9VNN 3030 1 1/83030 1 1/8€126.87
RFQ
MARTIN SPROCKET 3030 1 3/16 | AJ9VNT 3030 1 3/163030 1 3/16€126.87
RFQ
MARTIN SPROCKET 3030 1 1/4 | AJ9VNW 3030 1 1/43030 1 1/4€126.87
RFQ
MARTIN SPROCKET 3030 1 3/8 | AJ9VPD 3030 1 3/83030 1 3/8€126.87
RFQ
MARTIN SPROCKET 3030 1 7/16 | AJ9VPJ 3030 1 7/163030 1 7/16€126.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 3030 2 3/4 Taper Bushing, 2.750 Inch Bore, 5/8 x 5/16 Inch Key, 3 Inch Length, Cast Iron
€146.38 /unit