Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 25B22SS | AJ9MQH

MARTIN SPROCKET 25B22SS Roller Chain Sprocket, 25 Chain, 22 Teeth, 1.757 Inch Pitch Dia., 1.889 Inch O.D., SS

Item: AJ9MQH Model: 25B22SS
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€156.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number25
Chain Pitch1/4"
ConstructionSolid
Finished Bore Size1/4"
For Chain Number25
For Chain Pitch1/4"
Hub ConfigurationB
Hub Outside Dia.1 7/16"
Individually PackagedNo
Length Through Bore5/8"
MaterialStainless Steel
Max. Bore Size15/16"
Min. Bore Size1/4"
Number Of Chain Rows1
Number Of Teeth22
Outside Dia.1.889"
Pitch Dia.1.757"
Single Strand Tooth Thickness0.11"
Storage Dimension Height5/8"
Storage Dimension Length1.969"
Storage Dimension Width1.969"
Weight0.3 lbs.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.6
Ship length (cm)4.8
Ship width (cm)4.8

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypeSet Screw SizePrice
MARTIN SPROCKET 25B9 | AJ8TWD 25B990.731"0.837"1/2"251/4"Finished Bore-€16.72
MARTIN SPROCKET 25B10 | AJ8TWE 25B10100.809"0.919"1/2"251/4"Finished Bore-€17.16
MARTIN SPROCKET 25B11 | AJ8TWF 25B11110.8874"1.001"1/2"251/4"Finished Bore-€17.57
MARTIN SPROCKET 25B12 | AJ8TWG 25B12120.9659"1.083"1/2"251/4"Finished Bore-€18.19
MARTIN SPROCKET 25B14 | AJ8TWK 25B14141.1235"1.245"1/2"251/4"Finished Bore-€19.47
MARTIN SPROCKET 25B15 | AJ8TWL 25B15151.2024"1.326"1/2"251/4"Finished Bore-€19.47
MARTIN SPROCKET 25B16 | AJ8TWM 25B16161.2815"1.407"1/2"251/4"Finished Bore-€20.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 25B22SS Roller Chain Sprocket, 25 Chain, 22 Teeth, 1.757 Inch Pitch Dia., 1.889 Inch O.D., SS
€156.86 /unit