MARTIN SPROCKET 240B20 | AJ8VQW

MARTIN SPROCKET 240B20 Sprocket, 240 Chain, 20 Teeth, 19.177 Inch Pitch Dia., 20.741 Inch O.D., Steel

Item: AJ8VQW Model: 240B20
In Stock

Get it by Friday, Jun 13

€1,877.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number240
Chain Pitch3"
ConstructionWelded
Finished Bore Size1 1/2"
For Chain Number240
For Chain Pitch3"
Hub ConfigurationB
Hub Outside Dia.8"
Individually PackagedNo
Length Through Bore4 1/8"
MaterialSteel
Max. Bore Size5 1/2"
Min. Bore Size1 1/2"
Number Of Chain Rows1
Number Of Teeth20
Outside Dia.20.741"
Pitch Dia.19.1774"
Single Strand Tooth Thickness1.738"
Storage Dimension Height4 1/8"
Storage Dimension Length20.74"
Storage Dimension Width20.74"
Weight163.13 lbs.

Shipping Info:

Ship weight (kg) 73.4085
Ship height (cm)10.48
Ship length (cm)52.68
Ship width (cm)52.68

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypeSet Screw SizePrice
MARTIN SPROCKET 240B10 | AJ8VQK 240B10109.7082"11.033"3 3/8"2403"Finished Bore1/4"-20€1,010.12
MARTIN SPROCKET 240B11 | AJ8VQL 240B111110.6484"12.017"3 7/8"2403"Finished Bore-€1,025.22
MARTIN SPROCKET 240B12 | AJ8VQM 240B121211.5911"12.996"3 7/8"2403"Finished Bore-€1,051.23
MARTIN SPROCKET 240B13 | AJ8VQN 240B131312.5357"13.971"3 7/8"2403"Finished Bore-€1,115.19
MARTIN SPROCKET 240B14 | AJ8VQP 240B141413.4819"14.944"3 7/8"2403"Finished Bore-€1,171.25
MARTIN SPROCKET 240B15 | AJ8VQQ 240B151514.4292"15.914"3 7/8"2403"Finished Bore-€1,255.37
MARTIN SPROCKET 240B16 | AJ8VQR 240B161615.3775"16.882"4 1/8"2403"Finished Bore-€1,425.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 240B20 Sprocket, 240 Chain, 20 Teeth, 19.177 Inch Pitch Dia., 20.741 Inch O.D., Steel
€1,877.11 /unit