MARTIN SPROCKET 2082B16 | AZ9TVC

MARTIN SPROCKET 2082B16 Sprocket, 2082 Chain, 16 Teeth, 10.252 Inch Pitch Dia., 11.250 Inch O.D., Steel

Item: AZ9TVC Model: 2082B16
In Stock

Get it by Tuesday, Jun 17

€326.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number2082
Chain Pitch2"
ConstructionWelded
Finished Bore Size1 3/16"
For Chain Number2082
For Chain Pitch2"
Hub ConfigurationB
Hub Outside Dia.4 3/4"
Individually PackagedNo
Length Through Bore2"
MaterialSteel
Max. Bore Size3 1/4"
Min. Bore Size1 3/16"
Number Of Chain Rows1
Number Of Teeth16
Outside Dia.11 1/4"
Pitch Dia.10.2517"
Single Strand Tooth Thickness0.575"
Storage Dimension Height2"
Storage Dimension Length11 1/4"
Storage Dimension Width11 1/4"
Weight19.4 lbs.

Shipping Info:

Ship weight (kg) 8.676
Ship height (cm)5.08
Ship length (cm)28.58
Ship width (cm)28.58

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 2082B12 | AJ9FUR 2082B12127.7274"8.66"1 3/4"20822"Finished Bore€256.66
MARTIN SPROCKET 2082B19 | AJ9FUT 2082B191912.1511"13.19"2"20822"Finished Bore€401.85
MARTIN SPROCKET 2082B20 | AJ9FUU 2082B202012.7849"13.83"2"20822"Finished Bore€411.96
MARTIN SPROCKET 2082B21 | AJ9FUV 2082B212113.419"14.47"2"20822"Finished Bore€418.35
MARTIN SPROCKET 2082B22 | AJ9FUW 2082B222214.0533"15.11"2"20822"Finished Bore€462.58
MARTIN SPROCKET 2082B24 | AJ9FUX 2082B242415.3226"16.39"2"20822"Finished Bore€512.99
MARTIN SPROCKET 2082B25 | AJ9FUY 2082B252515.9575"17.03"2"20822"Finished Bore€557.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 2082B16 Sprocket, 2082 Chain, 16 Teeth, 10.252 Inch Pitch Dia., 11.250 Inch O.D., Steel
€326.99 /unit