Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 2062B8 | AJ9FTZ

MARTIN SPROCKET 2062B8 Sprocket, 2062 Chain, 8 Teeth, 3.920 Inch Pitch Dia., 4.520 Inch O.D., Steel

Item: AJ9FTZ Model: 2062B8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€101.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number2062
Chain Pitch1 1/2"
ConstructionSolid
Finished Bore Size3/4"
For Chain Number2062
For Chain Pitch1 1/2"
Hub ConfigurationB
Hub Outside Dia.2.8438"
Individually PackagedNo
Length Through Bore1 1/4"
MaterialSteel
Max. Bore Size1.8438"
Min. Bore Size3/4"
Number Of Chain Rows1
Number Of Teeth8
Outside Dia.4 13/25"
Pitch Dia.3.9197"
Single Strand Tooth Thickness0.459"
Storage Dimension Height1 1/4"
Storage Dimension Length4 13/25"
Storage Dimension Width4 13/25"
Weight2.6 lbs.

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)3.18
Ship length (cm)11.48
Ship width (cm)11.48

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 2062B9 | AJ9FUA 2062B994.3857"5.02"1 1/4"20621 1/2"Finished Bore€98.59
MARTIN SPROCKET 2062B10 | AJ9FUB 2062B10104.8541"5 13/25"1 1/4"20621 1/2"Finished Bore€112.49
MARTIN SPROCKET 2062B11 | AJ9FUC 2062B11115.3242"6.01"1 1/4"20621 1/2"Finished Bore€125.69
MARTIN SPROCKET 2062B12 | AJ9FUE 2062B12125.7956"6 1/2"1 1/4"20621 1/2"Finished Bore€139.34
MARTIN SPROCKET 2062B13 | AJ9FUF 2062B13136.2679"6.99"1 1/4"20621 1/2"Finished Bore€156.05
MARTIN SPROCKET 2062B14 | AJ9FUG 2062B14146.7409"7.47"1 1/4"20621 1/2"Finished Bore€163.34
MARTIN SPROCKET 2062B15 | AJ9FUH 2062B15157.2146"7 24/25"1 1/4"20621 1/2"Finished Bore€171.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 2062B8 Sprocket, 2062 Chain, 8 Teeth, 3.920 Inch Pitch Dia., 4.520 Inch O.D., Steel
€101.59 /unit