MARTIN SPROCKET 2062B25 | BA6BEU

MARTIN SPROCKET 2062B25 Sprocket, 2062 Chain, 25 Teeth, 11.968 Inch Pitch Dia., 12.770 Inch O.D., Steel

Item: BA6BEU Model: 2062B25
In Stock

Get it by Tuesday, Jun 17

€288.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number2062
Chain Pitch1 1/2"
ConstructionWelded
Finished Bore Size15/16"
For Chain Number2062
For Chain Pitch1 1/2"
Hub ConfigurationB
Hub Outside Dia.4 1/4"
Individually PackagedNo
Length Through Bore1 1/4"
MaterialSteel
Max. Bore Size15/16"
Min. Bore Size15/16"
Number Of Chain Rows1
Number Of Teeth25
Outside Dia.12.77"
Pitch Dia.11.9681"
Single Strand Tooth Thickness0.459"
Storage Dimension Height1 1/4"
Storage Dimension Length12.77"
Storage Dimension Width12.77"
Weight16.8 lbs.

Shipping Info:

Ship weight (kg) 7.56
Ship height (cm)3.18
Ship length (cm)32.44
Ship width (cm)32.44

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 2062B8 | AJ9FTZ 2062B883.9197"4 13/25"1 1/4"20621 1/2"Finished Bore€88.04
MARTIN SPROCKET 2062B9 | AJ9FUA 2062B994.3857"5.02"1 1/4"20621 1/2"Finished Bore€98.59
MARTIN SPROCKET 2062B10 | AJ9FUB 2062B10104.8541"5 13/25"1 1/4"20621 1/2"Finished Bore€112.49
MARTIN SPROCKET 2062B11 | AJ9FUC 2062B11115.3242"6.01"1 1/4"20621 1/2"Finished Bore€125.69
MARTIN SPROCKET 2062B12 | AJ9FUE 2062B12125.7956"6 1/2"1 1/4"20621 1/2"Finished Bore€139.34
MARTIN SPROCKET 2062B13 | AJ9FUF 2062B13136.2679"6.99"1 1/4"20621 1/2"Finished Bore€156.05
MARTIN SPROCKET 2062B14 | AJ9FUG 2062B14146.7409"7.47"1 1/4"20621 1/2"Finished Bore€163.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 2062B25 Sprocket, 2062 Chain, 25 Teeth, 11.968 Inch Pitch Dia., 12.770 Inch O.D., Steel
€288.58 /unit