Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 2012 1 15/16 | AJ9UWY

MARTIN SPROCKET 2012 1 15/16 Taper Bushing, 1.938 Inch Bore, 1/2 x 3/16 Inch Key, 1.250 Inch Length, Steel

Item: AJ9UWY Model: 2012 1 15/16
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€64.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Bushing

Shipping Info:

Ship weight (kg) 0.423
Ship height (cm)3.18
Ship length (cm)6.99
Ship width (cm)6.99

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 2012 24MM | AJ9UJP 2012 24MM2012 24MM€55.53
RFQ
MARTIN SPROCKET 2012 1/2 | AJ9UQT 2012 1/22012 1/2€47.10
RFQ
MARTIN SPROCKET 2012 9/16 | AJ9UQW 2012 9/162012 9/16€47.10
RFQ
MARTIN SPROCKET 2012 5/8 | AJ9UQZ 2012 5/82012 5/8€47.10
RFQ
MARTIN SPROCKET 2012 11/16 | AJ9URE 2012 11/162012 11/16€47.10
RFQ
MARTIN SPROCKET 2012 3/4 | AJ9URJ 2012 3/42012 3/4€47.10
RFQ
MARTIN SPROCKET 2012 13/16 | AJ9URP 2012 13/162012 13/16€47.10
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 2012 1 15/16 Taper Bushing, 1.938 Inch Bore, 1/2 x 3/16 Inch Key, 1.250 Inch Length, Steel
€64.08 /unit