MARTIN SPROCKET 2 C 120 Q | BA4QZV

MARTIN SPROCKET 2 C 120 Q Sheave, MST Bushing, 12.4 Inch Outside Dia., 2 Groove, 12 Inch Pitch Dia., Cast Iron

Item: BA4QZV Model: 2 C 120 Q
In Stock

Get it by Tuesday, Jun 17

€648.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 11.205
Ship height (cm)5.72
Ship length (cm)31.5
Ship width (cm)31.5

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 2 C 240 Q | BA2VAV 2 C 240 Q2 C 240 Q€1,376.91
MARTIN SPROCKET 2 C 360 R | BA2VAW 2 C 360 R2 C 360 R€2,664.70
MARTIN SPROCKET 2 C 78 Q | BA3FCG 2 C 78 Q2 C 78 Q€444.10
MARTIN SPROCKET 2 C 92 Q | BA3LMC 2 C 92 Q2 C 92 Q€486.92
MARTIN SPROCKET 2 C 82 Q | BA3MZJ 2 C 82 Q2 C 82 Q€458.74
MARTIN SPROCKET 2 C 80 Q | BA3VXV 2 C 80 Q2 C 80 Q€455.72
MARTIN SPROCKET 2 C 86 Q | BA4AYY 2 C 86 Q2 C 86 Q€467.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 2 C 120 Q Sheave, MST Bushing, 12.4 Inch Outside Dia., 2 Groove, 12 Inch Pitch Dia., Cast Iron
€648.16 /unit