MARTIN SPROCKET 160R26H | BA6ZAJ

MARTIN SPROCKET 160R26H Sprocket, MST, 160 Chain, 26 Teeth, 16.593 Inch Pitch Dia., 17.671 Inch O.D., Steel

Item: BA6ZAJ Model: 160R26H
In Stock

Get it by Tuesday, Jun 17

€1,421.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberR2
Chain Number160
Chain Pitch2"
ConstructionWelded
For Chain Number160
For Chain Pitch2"
Hardened Teeth1
Hub ConfigurationC
Hub Outside Dia.5 1/2"
Individually PackagedNo
Keyway Size3/4"
Length Through Bore4"
MaterialSteel
Max. Bore Size3 5/8"
Min. Bore Size1 3/8"
Number Of Chain Rows1
Number Of Teeth26
Outside Dia.17.671"
Pitch Dia.16.5925"
Single Strand Tooth Thickness1.156"
Storage Dimension Height4"
Storage Dimension Length17.671"
Storage Dimension Width17.671"
Weight72 lbs.

Shipping Info:

Ship weight (kg) 32.4
Ship height (cm)10.16
Ship length (cm)44.88
Ship width (cm)44.88

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 160S35 | AL4QWX 160S353522.3116"23.422"5 11/16"1602"Bushed Bore€2,249.31
MARTIN SPROCKET 160S40 | AL4QWY 160S404025.491"26.612"5 11/16"1602"Bushed Bore€2,413.40
MARTIN SPROCKET 160S45 | AL4QWZ 160S454528.6712"29.801"5 11/16"1602"Bushed Bore€2,900.13
MARTIN SPROCKET 160U60 | AL4QXA 160U606038.2146"39.362"3 3/4"1602"Bushed Bore€3,720.96
MARTIN SPROCKET 160S26H | AL4TBX 160S26H2616.5925"17.671"5 11/16"1602"Bushed Bore€1,421.82
MARTIN SPROCKET 160R23H | AL4XEP 160R23H2314.6879"15.751"4"1602"Bushed Bore€1,291.34
MARTIN SPROCKET 160R30H | AL4XEQ 160R30H3019.1335"20.229"4"1602"Bushed Bore€1,745.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 160R26H Sprocket, MST, 160 Chain, 26 Teeth, 16.593 Inch Pitch Dia., 17.671 Inch O.D., Steel
€1,421.82 /unit