MARTIN SPROCKET 160R23H | AL4XEP

MARTIN SPROCKET 160R23H Sprocket, 160 Chain, 23 Teeth, 14.688 Inch Pitch Dia., 15.751 Inch O.D., Steel

Item: AL4XEP Model: 160R23H
In Stock

Get it by Thursday, Jun 12

€1,291.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberR2
Chain Number160
Chain Pitch2"
ConstructionWelded
For Chain Number160
For Chain Pitch2"
Hardened Teeth1
Hub ConfigurationC
Hub Outside Dia.5 1/2"
Individually PackagedNo
Keyway Size3/4"
Length Through Bore4"
MaterialSteel
Max. Bore Size3 5/8"
Min. Bore Size1 3/8"
Number Of Chain Rows1
Number Of Teeth23
Outside Dia.15.751"
Pitch Dia.14.6879"
Single Strand Tooth Thickness1.156"
Storage Dimension Height4"
Storage Dimension Length15.751"
Storage Dimension Width15.751"
Weight56 lbs.

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)2.54
Ship length (cm)40.01
Ship width (cm)40.01

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 160S35 | AL4QWX 160S353522.3116"23.422"5 11/16"1602"Bushed Bore€2,249.31
MARTIN SPROCKET 160S40 | AL4QWY 160S404025.491"26.612"5 11/16"1602"Bushed Bore€2,413.40
MARTIN SPROCKET 160S45 | AL4QWZ 160S454528.6712"29.801"5 11/16"1602"Bushed Bore€2,900.13
MARTIN SPROCKET 160U60 | AL4QXA 160U606038.2146"39.362"3 3/4"1602"Bushed Bore€3,720.96
MARTIN SPROCKET 160S26H | AL4TBX 160S26H2616.5925"17.671"5 11/16"1602"Bushed Bore€1,421.82
MARTIN SPROCKET 160R30H | AL4XEQ 160R30H3019.1335"20.229"4"1602"Bushed Bore€1,745.22
MARTIN SPROCKET 160R13H | AL4XFA 160R13H138.3572"9.314"2"1602"Bushed Bore€708.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 160R23H Sprocket, 160 Chain, 23 Teeth, 14.688 Inch Pitch Dia., 15.751 Inch O.D., Steel
€1,291.34 /unit