MARTIN SPROCKET 160B15 | AJ8VLJ

MARTIN SPROCKET 160B15 Sprocket, 160 Chain, 15 Teeth, 9.620 Inch Pitch Dia., 10.609 Inch O.D., Steel

Item: AJ8VLJ Model: 160B15
In Stock

Get it by Tuesday, Jun 17

€590.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number160
Chain Pitch2"
ConstructionWelded
Finished Bore Size1 1/2"
For Chain Number160
For Chain Pitch2"
Hub ConfigurationB
Hub Outside Dia.7"
Individually PackagedNo
Length Through Bore2 3/4"
MaterialSteel
Max. Bore Size5 1/4"
Min. Bore Size1 1/2"
Number Of Chain Rows1
Number Of Teeth15
Outside Dia.10.609"
Pitch Dia.9.6195"
Single Strand Tooth Thickness1.156"
Storage Dimension Height2 3/4"
Storage Dimension Length10.61"
Storage Dimension Width10.61"
Weight38.15 lbs.

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)6.99
Ship length (cm)26.95
Ship width (cm)26.95

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypeSet Screw SizePrice
MARTIN SPROCKET 160B8 | AJ8VKU 160B885.2263"6.028"2 1/4"1602"Finished Bore-€299.06
MARTIN SPROCKET 160B9 | AJ8VKV 160B995.8476"6.695"2 1/4"1602"Finished Bore1/4"-20€314.73
MARTIN SPROCKET 160B10 | AJ8VKX 160B10106.4721"7.355"2 1/4"1602"Finished Bore-€330.37
MARTIN SPROCKET 160B11 | AJ8VKZ 160B11117.0989"8.011"2 1/2"1602"Finished Bore-€397.77
MARTIN SPROCKET 160B12 | AJ8VLB 160B12127.7274"8.664"2 1/2"1602"Finished Bore-€446.66
MARTIN SPROCKET 160B13 | AJ8VLD 160B13138.3572"9.314"2 3/4"1602"Finished Bore-€498.91
MARTIN SPROCKET 160B14 | AJ8VLF 160B14148.9879"9.963"2 3/4"1602"Finished Bore-€540.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 160B15 Sprocket, 160 Chain, 15 Teeth, 9.620 Inch Pitch Dia., 10.609 Inch O.D., Steel
€590.79 /unit