MARTIN SPROCKET 140R26H | BA7JJK

MARTIN SPROCKET 140R26H Sprocket, 140 Chain, 26 Teeth, 14.518 Inch Pitch Dia., 15.463 Inch O.D., Steel

Item: BA7JJK Model: 140R26H
In Stock

Get it by Tuesday, Jun 17

€978.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberR1
Chain Number140
Chain Pitch1 3/4"
ConstructionWelded
For Chain Number140
For Chain Pitch1 3/4"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.5 1/2"
Individually PackagedNo
Keyway Size3/4"
Length Through Bore2"
MaterialSteel
Max. Bore Size3 3/4"
Min. Bore Size1 1/8"
Number Of Chain Rows1
Number Of Teeth26
Outside Dia.15.463"
Pitch Dia.14.5184"
Single Strand Tooth Thickness0.924"
Storage Dimension Height2"
Storage Dimension Length15.463"
Storage Dimension Width15.463"
Weight40 lbs.

Shipping Info:

Ship weight (kg) 18
Ship height (cm)2.54
Ship length (cm)39.27
Ship width (cm)39.27

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 140R35 | AL4QWN 140R353519.5227"20.494"4"1401 3/4"Bushed Bore€1,236.33
MARTIN SPROCKET 140R36 | AL4QWP 140R363620.079"21.053"4"1401 3/4"Bushed Bore€1,301.85
MARTIN SPROCKET 140S36 | AL4QWQ 140S363620.079"21.053"3 5/16"1401 3/4"Bushed Bore€1,301.85
MARTIN SPROCKET 140R40 | AL4QWR 140R404022.3046"23.286"4"1401 3/4"Bushed Bore€1,429.36
MARTIN SPROCKET 140S40 | AL4QWT 140S404022.3046"23.286"3 5/16"1401 3/4"Bushed Bore€1,429.36
MARTIN SPROCKET 140S45 | AL4QWU 140S454525.0873"26.076"3 5/16"1401 3/4"Bushed Bore€1,524.56
MARTIN SPROCKET 140S60 | AL4QWV 140S606033.4378"34.442"5 11/16"1401 3/4"Bushed Bore€2,060.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 140R26H Sprocket, 140 Chain, 26 Teeth, 14.518 Inch Pitch Dia., 15.463 Inch O.D., Steel
€978.61 /unit