MARTIN SPROCKET 120CTB35 | AJ8ZDH

MARTIN SPROCKET 120CTB35 Sprocket, 120 Chain, 35 Teeth, 16.734 Inch Pitch Dia., 17.566 Inch O.D., Steel

Item: AJ8ZDH Model: 120CTB35
In Stock

Get it by Tuesday, Jun 17

€795.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number3020
Chain Number120
Chain Pitch1 1/2"
ConstructionWelded
For Chain Number120
For Chain Pitch1 1/2"
Hub ConfigurationC
Hub Outside Dia.5 1/4"
Individually PackagedNo
Length Through Bore2"
MaterialSteel
Max. Bore Size3"
Min. Bore Size15/16"
Number Of Chain Rows1
Number Of Teeth35
Outside Dia.17.566"
Pitch Dia.16.7337"
Single Strand Tooth Thickness0.924"
Storage Dimension Height2"
Storage Dimension Length17.566"
Storage Dimension Width17.566"
Weight53.85 lbs.

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)5.08
Ship length (cm)44.63
Ship width (cm)44.63

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 120BTB13 | AJ8ZCJ 120BTB13136.2679"6.986"1 3/4"1201 1/2"Bushed Bore€293.74
MARTIN SPROCKET 120BTB14 | AJ8ZCL 120BTB14146.7409"7.472"1 3/4"1201 1/2"Bushed Bore€319.43
MARTIN SPROCKET 120BTB15 | AJ8ZCN 120BTB15157.2146"7.957"1 3/4"1201 1/2"Bushed Bore€378.60
MARTIN SPROCKET 120BTB16 | AJ8ZCQ 120BTB16167.6887"8.441"2"1201 1/2"Bushed Bore€389.11
MARTIN SPROCKET 120BTB17 | AJ8ZCT 120BTB17178.1633"8.924"2"1201 1/2"Bushed Bore€409.74
MARTIN SPROCKET 120BTB18 | AJ8ZCW 120BTB18188.6382"9.407"2"1201 1/2"Bushed Bore€430.08
MARTIN SPROCKET 120BTB19 | AJ8ZCY 120BTB19199.1133"9.889"2"1201 1/2"Bushed Bore€456.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 120CTB35 Sprocket, 120 Chain, 35 Teeth, 16.734 Inch Pitch Dia., 17.566 Inch O.D., Steel
€795.59 /unit